noscriptStanley Flat Head Screwdriver Slotted 3.5mm x 75mm 0-64-983 | Cromwell Tools

Stanley

Flat Head Screwdriver Slotted 3.5mm x 75mm

SKU:

STN5721241B

MPN:

0-64-983

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (4)

    Product Details

    These FatMax® Parallel Tip screwdrivers are designed for optimum deliverance of torque. Boasting soft grip handles and smooth domed ends, a chrome vanadium steel blade shaft, colour coded ends and a convenient hanging hole. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Blades are manufactured from chrome vanadium steel for ultimate durability
    • Handle is moulded directly to the blade shaft for increased torque and product longevity
    • Soft grip handle bolsters user comfort and reduces hand fatigue for repetitive action
    • Colour coded ends denote the tip type for easy recognition
    • Sand blasted tip reduces breakage and ensures a positive lock with fasteners
    • Hanging hole in the handle for storage and safe working from heights
    • Available in a variety of sizes to suit your needs
    • Large diameter handle is domed to offer greater deliverance of torque


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Standards
    • DIN ISO 9001
    • DIN ISO 9002


    Product Specification
    Attribute
    Value

    Blade Length

    75mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Stanley

    EAN

    3253560649838

    ECLASS Code

    21040401

    Finish/Coating

    Chrome-Plated Tempered

    Handle Material

    Bi-Material

    Insulated

    No

    MFR Part No.

    1-64-983

    Overall Length

    75mm

    Screwdriver Type

    Standard

    Series

    FatMax

    Special Features

    Corrosion-resistant

    Standards Met

    DIN ISO9001 Din ISO9002

    Tip Size

    3.5mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701