£4.99
Ex VAT
£5.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These FatMax® Parallel Tip screwdrivers are designed for optimum deliverance of torque. Boasting soft grip handles and smooth domed ends, a chrome vanadium steel blade shaft, colour coded ends and a convenient hanging hole. Available in a range of sizes to suit your needs.
Features and Benefits
• Blades are manufactured from chrome vanadium steel for ultimate durability
• Handle is moulded directly to the blade shaft for increased torque and product longevity
• Soft grip handle bolsters user comfort and reduces hand fatigue for repetitive action
• Colour coded ends denote the tip type for easy recognition
• Sand blasted tip reduces breakage and ensures a positive lock with fasteners
• Hanging hole in the handle for storage and safe working from heights
• Available in a variety of sizes to suit your needs
• Large diameter handle is domed to offer greater deliverance of torque
Typical Applications
• Construction
• DIY
• Engineering
Standards
• DIN ISO 9001
• DIN ISO 9002
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Chrome Vanadium Steel |
Brand | Stanley |
EAN | 3253560649791 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated Tempered |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | 1-64-979 |
Overall Length | 150mm |
Screwdriver Type | Standard |
Series | FatMax |
Special Features | Corrosion-resistant |
Standards Met | DIN ISO9001 Din ISO9002 |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |