Stanley

Flat Head Screwdriver Slotted 5.5mm x 100mm

SKU:

STN5721246V

MPN:

0-65-098

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (5)

    Product Details

    Flared
    Soft grip handles and smooth domed ends to allow added comfort and a fast spinning action. Chrome vanadium shaft. Colour coded end allows for easy identification ­of the correct screwdriver for each screw type.


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Stanley

    EAN

    3253560650988

    ECLASS Code

    21040401

    Finish/Coating

    Chrome-Plated Tempered

    Handle Material

    Bi-Material

    Insulated

    No

    MFR Part No.

    1-65-098

    Overall Length

    100mm

    Screwdriver Type

    Standard

    Series

    FatMax

    Special Features

    Corrosion-resistant

    Standards Met

    DIN ISO9001 Din ISO9002

    Tip Size

    5.5mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701