£0.69
Ex VAT
£0.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. The blades are all sheathed prior to the handle being fitted. This is then moulded over the sheath to guarantee a permanent joint. There is a 15mm maximum length of uninsulated blade at the magnetic tip of each screwdriver.
Conform with DIN 7437/38 and BS 2559: Part 3.
Attribute | Value |
---|---|
Blade Length | 15mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140352711 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Plastic |
Insulated | Yes |
Number of Pieces | 1 |
Overall Length | 145mm |
Screwdriver Type | Insulated |
Special Features | Magnetized Tip |
Standards Met | DIN 7437/38 and BS 2559: Part 3 |
Tip Size | PH0 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |