SKU:
INS5722003C
MPN:
02010
£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Insulated Electricians Screwdrivers.
Philips No.1, No.2, No.3.
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | ITL Insulated Tools Ltd |
EAN | 5052269020102 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | 2010 |
Number of Pieces | 1 |
Overall Length | 152mm |
Screwdriver Type | Insulated |
Standards Met | IEC 60900:2004 |
Tip Size | PH1 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |