£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Fluted handle, random 'volt-tested' to ensure safety on or near electrical equipment up to 1000 volts AC or 1500 volts DC. Conform with DIN 7437/38 and BS 2559: Part 3.
Attribute | Value |
---|---|
Blade Length | 150mm |
Brand | Workshop |
ECLASS Code | 21040401 |
Insulated | Yes |
Number of Pieces | 1 |
Screwdriver Type | Insulated |
Tip Size | PH2 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |