£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Insulated Engineers Screwdrivers,
Pozidrive,
Injection moulded nylon handle,
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | ITL Insulated Tools Ltd |
EAN | 5052269019809 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | 1980 |
Number of Pieces | 1 |
Overall Length | 152mm |
Screwdriver Type | Insulated |
Standards Met | Category C Impact Tested IEC 60900:2004 |
Tip Size | PZ1 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |