£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Suitable for working with live voltage to 1000V
Premium quality chrome vanadium steel blade
Ergonomic grips
Tested to 10000V and VDE-certified for use on electrical systems to 1000V, this insulated screwdriver is most suited for use by electricians.
Made to the highest standards, the blade of this driver is pozi-style, the handle is designed for the ultimate ergonomic, comfortable grip and each tool is made to last for an extremely long time.
CK's T49143 is certified to VDE 0682/201: 2005 and IEC 60900:2004. It is also GS approved.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Vanadium Steel |
Brand | Ck |
EAN | 5013969703955 |
ECLASS Code | 21040401 |
Handle Material | Plastic |
Insulated | Yes |
MFR Part No. | T49143-2 |
Number of Pieces | 1 |
Screwdriver Type | Insulated |
Series | DEXTRO VDE |
Special Features | Insulated |
Standards Met | GS approved IEC 60900:2004 VDE 0682/201: 2005 |
Tip Size | PZ2 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |