SKU:
INS5721503H
MPN:
01960
£17.79
Ex VAT
£21.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Insulated Engineers Screwdrivers,
Parallel blades,
Injection moulded nylon handle,
Attribute | Value |
---|---|
Blade Length | 203mm |
Brand | ITL Insulated Tools Ltd |
EAN | 5052269019601 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | 1960 |
Number of Pieces | 1 |
Overall Length | 317mm |
Screwdriver Type | Insulated |
Standards Met | Category C Impact Tested IEC 60900:2004 |
Tip Size | 10mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |