£7.29
Ex VAT
£8.75
Inc VAT
3 Variations Available
Product Details
Product Specification
This Dextrovde Slotted Parallel Screwdriver from C.K features a hardened and tempered blade comprised of top quality chrome molybdenium/vanadium steel, designed for optimum performance at all times. This C.K DextroVDE Slotted Parallel Screwdriver comes complete with an ergonomically shaped handle, boasting a long neck for precise control alongside ridges on the head for extra grip and optimal control with every use.
FEATURES:
Certified to VDE 0682/201:2005 01 & IEC 60900:2004
GS approved
VDE certified and individually tested to 10,000v for complete safety when working on live equipment up to 1000v
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | Ck |
EAN | 5013969703986 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | T49144-025 |
Number of Pieces | 1 |
Screwdriver Type | Insulated |
Series | DEXTRO VDE |
Tip Size | 2.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |