£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
For your safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds, at the end of the manufacturing cycle. CNC tip machining gives the Screw a better fit increasing Torque Transfer and Reducing Wear.
Features and Benefits
• Handle material is softer for more comfort and is still chemical resistant
• Laser marking gives virtually permanent markings
• Inline Hardening Process that gives 100% Tip Life and 100% Bar Strength
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | Facom |
EAN | 3662424094972 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | AT3.5X75VE |
Number of Pieces | 1 |
Overall Length | 179mm |
Screwdriver Type | Insulated |
Series | Protwist |
Special Features | Corrosion-resistant Insulated |
Standards Met | ASME B107.600 DIN EN 60900 DIN ISO 2380-1 DIN ISO 2380-2 EN 60901 ISO 2380-1 ISO 2380-2 NF EN 60901 NF ISO 2380-1 NF ISO 2380-2 |
Tip Size | 3.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |