£6.99
Ex VAT
£8.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Slotted
Insulated screwdrivers with three-component ergonomically designed handles combining a strong core with excellent grip. The soft, high-friction material allows optimum torque and maximum comfort even when used in wet or oily conditions. Smoothly rounded shape eliminates pressure points on the hand in use. All handles are colour-coded at both ends to aid type identification, and are fitted with hanging holes for convenient storage.
High grade vanadium alloy blades fully hardened to DIN and ISO standards
IEC 60900 compliant
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Bahco |
EAN | 7314150048243 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | BE-8220S |
Number of Pieces | 1 |
Screwdriver Type | Insulated |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |