SKU:
INS5721004B
MPN:
01870
£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The ITL® Insulated Terminal Screwdrivers feature parallel blades and an injection moulded nylon 11 handle which not only meets, but also exceeds the requirements of IEC 60900, the industry standard for live line working. Meeting the requirements of Category C, which requires it to perform at extreme temperatures of -40C to +70C, the tool is unique and has a lifetime guarantee.
Features and Benefits
• Virtually indestructible with a lifetime guarantee
• Can operate in temperatures of -40°C to +70°C for versatility of use
• Injection moulded nylon handle improves user comfort, grip and control
• Exceeds industry-standard requirements for working with live wires to ensure maximum safety
• Available in two sizes to suit your needs
Standards
• Category C
• IEC 60900
Typical Applications
• DIY
• Engineering
• Construction
• Electrical
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | ITL Insulated Tools Ltd |
EAN | 5052269018703 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | 1870 |
Number of Pieces | 1 |
Overall Length | 175mm |
Screwdriver Type | Insulated |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |