SKU:
INS5721552C
MPN:
01915
£10.79
Ex VAT
£12.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Insulated Electricians Screwdrivers with Parallel Blades.
Attribute | Value |
---|---|
Blade Length | 125mm |
Brand | ITL Insulated Tools Ltd |
EAN | 5052269019151 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | 1915 |
Number of Pieces | 1 |
Overall Length | 253mm |
Screwdriver Type | Insulated |
Standards Met | IEC 60900:2004 |
Tip Size | 6.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |