£0.89
Ex VAT
£1.07
Inc VAT
6 Variations Available
Product Details
Product Specification
Specially designed for the telecommunications and computer industries. Featuring swivel heads which are colour coded to easily identify type of point. Alloy steel blades have a satin finish to reduce glare and the black oxidised tips have been horizontally ground to give greater accuracy, torque and durability. With a choice of three sizes of handle for improved comfort and ease of use.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140352834 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide Satin |
Handle Material | Plastic |
Insulated | Yes |
Overall Length | 195mm |
Screwdriver Type | Insulated |
Special Features | Corrosion-resistant |
Tip Size | PH0 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |