£5.79
Ex VAT
£6.95
Inc VAT
7 Variations Available
Product Details
Product Specification
This fully insulated star screwdriver is ideal for live circuits 1500V DC or 1000V AC.
Features and Benefits
• This star screwdriver is made from strong and durable S2 steel
• VDE and GS approved
• Suitable for a wide variety of industries including automotive industries
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341074531 |
ECLASS Code | 21040401 |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | Yes |
MFR Part No. | 7453 |
Number of Pieces | 1 |
Overall Length | 100mm |
Screwdriver Type | Insulated |
Series | TORX PLUS® |
Standards Met | IEC60900 |
Tip Size | T27 |
Tip Type | Slotted |
UNSPSC Code | 27111701 |