noscriptKennedy Non-Sparking Screwdriver Slotted 12mm x 400mm 5754110K | Cromwell Tools

Kennedy

Non-Sparking Screwdriver Slotted 12mm x 400mm

SKU:

KEN5754110K

MPN:

5754110K

£31.49

Ex VAT

£37.79

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant Eng. Screwdriver
    Slotted
    Aluminium Bronze


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Blade Length

    400mm

    Brand

    Kennedy

    EAN

    5036140407145

    ECLASS Code

    21040401

    Insulated

    No

    Screwdriver Type

    Non-Sparking

    Standards Met

    ISO 2380

    Tip Size

    12mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701