noscriptKennedy Non-Sparking Screwdriver Slotted 13mm x 450mm 5754115K | Cromwell Tools

Kennedy

Non-Sparking Screwdriver Slotted 13mm x 450mm

SKU:

KEN5754115K

MPN:

5754115K

£32.49

Ex VAT

£38.99

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant Eng. Screwdriver
    Slotted
    Aluminium Bronze


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Blade Length

    450mm

    Brand

    Kennedy

    EAN

    5036140407152

    ECLASS Code

    21040401

    Insulated

    No

    Screwdriver Type

    Non-Sparking

    Standards Met

    ISO 2380

    Tip Size

    13mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701