Kennedy

Non-Sparking Screwdriver Slotted 6mm x 150mm

SKU:

KEN5753970K

MPN:

5753970K

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (4)

    Product Details

    Parallel
    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Blade Length

    150mm

    Brand

    Kennedy

    EAN

    5036140299061

    ECLASS Code

    21040401

    Insulated

    No

    Screwdriver Type

    Non-Sparking

    Tip Size

    6mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701