noscriptLaser Tools PHILLIPS SCREWDRIVER PH0 X 75MM 3363 | Cromwell Tools

Laser Tools

PHILLIPS SCREWDRIVER PH0 X 75MM

SKU:

LSR5723363P

MPN:

3363

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (3)

    Product Details

    This strong and durable chrome vanadium screwdriver is designed with a magnetic tip for easier fixings.


    Features and Benefits
    • Designed with ergonomic and cushioned handles with a pressure thumb point
    • For easier fixings this screwdriver has a magnetic tip
    • The blade is made from chrome vanadium with a satin finish


    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Brand

    Laser Tools

    EAN

    5018341033637

    ECLASS Code

    21040401

    Finish/Coating

    Satin

    Insulated

    No

    MFR Part No.

    3363

    Number of Pieces

    1

    Overall Length

    75mm

    Screwdriver Type

    Standard

    Tip Size

    PH0

    Tip Type

    Phillips

    UNSPSC Code

    27111701