noscriptLaser Tools PHILLIPS SCREWDRIVER PH2 X 38MM 3354 | Cromwell Tools

Laser Tools

PHILLIPS SCREWDRIVER PH2 X 38MM

SKU:

LSR5723354P

MPN:

3354

£4.19

Ex VAT

£5.03

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This strong and durable chrome vanadium screwdriver is designed with a magnetic tip for easier fixings.


    Features and Benefits
    • Designed with ergonomic and cushioned handles with a pressure thumb point
    • For easier fixings this screwdriver has a magnetic tip
    • The blade is made from chrome vanadium with a satin finish


    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Brand

    Laser Tools

    EAN

    5018341033545

    ECLASS Code

    21040401

    Finish/Coating

    Satin

    Insulated

    No

    MFR Part No.

    3354

    Number of Pieces

    1

    Overall Length

    38mm

    Screwdriver Type

    Standard

    Tip Size

    PH2

    Tip Type

    Phillips

    UNSPSC Code

    27111701