£4.79
Ex VAT
£5.75
Inc VAT
9 Variations Available
Product Details
Product Specification
This range of FatMax® screwdrivers is designed for professional use due to their hard wearing and robust design. With an array of Phillips ends in varying sizes, the product boasts an ergonomic handle, CNC precision hardened and machined tips and a colour coded design, you'll be sure to find the product that best suits your needs.
Features and Benefits
• +100% tip life versus STANLEY® Cushion Grip™ screwdrivers due to the CNC precision-machined tip which is highly durable
• The tip ensures optimum dimensional fit, accuracy and control, and reduces cam out for faster driving
• Tip is also sand-blasted to protect against corrosion and wear and tear
• Constructed from heavy-duty carbon silicon steel for added strength, performance and longer product life
• Large soft-grip, tri-material ergonomic handle is specifically designed to reduce user fatigue and increase comfort in repetitive applications
• Each driver is colour-coded and the drive type is clearly marked on the surface for easy identification for your desired application
• Tethering hole integrated into the handle, ensuring tools are never mislaid or dropped and allows them to be hung when working from heights
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Blade Length | 50mm |
Blade Material | Chrome Vanadium Steel |
Brand | Stanley |
EAN | 3253560652043 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated Tempered |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | 1-65-204 |
Overall Length | 50mm |
Screwdriver Type | Standard |
Series | FatMax |
Special Features | Corrosion-resistant |
Standards Met | DIN ISO9001 Din ISO9002 |
Tip Size | PH00 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |