noscriptStanley Phillips Screwdriver Phillips PH1 x 30mm 0-65-406 | Cromwell Tools

Stanley

Phillips Screwdriver Phillips PH1 x 30mm

SKU:

STN5721262Z

MPN:

0-65-406

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (6)

    Product Details

    This range of FatMax® screwdrivers is designed for professional use due to their hard wearing and robust design. With an array of Phillips ends in varying sizes, the product boasts an ergonomic handle, CNC precision hardened and machined tips and a colour coded design, you'll be sure to find the product that best suits your needs.


    Features and Benefits
    • +100% tip life versus STANLEY® Cushion Grip™ screwdrivers due to the CNC precision-machined tip which is highly durable
    • The tip ensures optimum dimensional fit, accuracy and control, and reduces cam out for faster driving
    • Tip is also sand-blasted to protect against corrosion and wear and tear
    • Constructed from heavy-duty carbon silicon steel for added strength, performance and longer product life
    • Large soft-grip, tri-material ergonomic handle is specifically designed to reduce user fatigue and increase comfort in repetitive applications
    • Each driver is colour-coded and the drive type is clearly marked on the surface for easy identification for your desired application
    • Tethering hole integrated into the handle, ensuring tools are never mislaid or dropped and allows them to be hung when working from heights


    Typical Applications
    • Construction
    • DIY
    • Electrical


    Product Specification
    Attribute
    Value

    Blade Length

    30mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Stanley

    EAN

    3253560654061

    ECLASS Code

    21040401

    Finish/Coating

    Chrome-Plated Tempered

    Handle Material

    Bi-Material

    Insulated

    No

    MFR Part No.

    1-65-406

    Overall Length

    30mm

    Screwdriver Type

    Standard

    Series

    FatMax

    Special Features

    Corrosion-resistant

    Standards Met

    DIN ISO9001 Din ISO9002

    Tip Size

    PH1

    Tip Type

    Phillips

    UNSPSC Code

    27111701