£6.99
Ex VAT
£8.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This range of PZ screwdrivers is part of the new and improved STANLEY® FatMax™ screwdriver range. Boasting soft grip handles and smooth domed ends to allow added comfort and a fast spinning action, a carbon steel shaft, colour coded end allows for easy identification of the correct screwdriver for each screw type and CNC machined tips, each driver is designed for improved performance and comfort. Available in a variety of sizes and styles to suit your needs, all with a PZ tip.
Features and Benefits
• CNC precision machined tips are designed for all-around durability, with a focus on reducing cam out, ensuring a positive lock with fasteners and with a sandblasted finish for corrosion resistance
• Blade is manufactured from robust carbon silicon steel for bolstered product life and resilience
• Possesses a large soft-grip, tri-material ergonomic handle to maximise user comfort, control and grip and minimise user hand fatigue
• New design of a narrow waist and smooth, domed end allows each driver to effectively deliver excellent torque, speed and control
• Colour-coded and labelled tips ensure easy identification of the correct tool for the application at hand
• Complete with a tethering hole integrated into the handle to allow you to safety store the product on your person or a hook when working from heights
• Available in a range of sizes and specifications to suit your exact requirements
Typical Applications
• Engineering
• DIY
• Construction
• Electrical
Attribute | Value |
---|---|
Blade Length | 125mm |
Blade Material | Chrome Vanadium Steel |
Brand | Stanley |
EAN | 3253560653378 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated Tempered |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | 1-65-337 |
Overall Length | 125mm |
Screwdriver Type | Standard |
Series | FatMax |
Special Features | Corrosion-resistant |
Standards Met | DIN ISO9001 Din ISO9002 |
Tip Size | PZ2 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |