Stanley

Pozi Screwdriver Pozi PZ2 x 30mm

SKU:

STN5721264N

MPN:

0-65-409

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (5)

    Product Details

    This range of PZ screwdrivers is part of the new and improved STANLEY® FatMax™ screwdriver range. Boasting soft grip handles and smooth domed ends to allow added comfort and a fast spinning action, a carbon steel shaft, colour coded end allows for easy identification ­of the correct screwdriver for each screw type and CNC machined tips, each driver is designed for improved performance and comfort. Available in a variety of sizes and styles to suit your needs, all with a PZ tip.


    Features and Benefits
    • CNC precision machined tips are designed for all-around durability, with a focus on reducing cam out, ensuring a positive lock with fasteners and with a sandblasted finish for corrosion resistance
    • Blade is manufactured from robust carbon silicon steel for bolstered product life and resilience
    • Possesses a large soft-grip, tri-material ergonomic handle to maximise user comfort, control and grip and minimise user hand fatigue
    • New design of a narrow waist and smooth, domed end allows each driver to effectively deliver excellent torque, speed and control
    • Colour-coded and labelled tips ensure easy identification of the correct tool for the application at hand
    • Complete with a tethering hole integrated into the handle to allow you to safety store the product on your person or a hook when working from heights
    • Available in a range of sizes and specifications to suit your exact requirements


    Typical Applications
    • Engineering
    • DIY
    • Construction
    • Electrical


    Product Specification
    Attribute
    Value

    Blade Length

    30mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Stanley

    EAN

    3253560654092

    ECLASS Code

    21040401

    Finish/Coating

    Chrome-Plated Tempered

    Handle Material

    Bi-Material

    Insulated

    No

    MFR Part No.

    1-65-409

    Overall Length

    30mm

    Screwdriver Type

    Standard

    Series

    FatMax

    Special Features

    Corrosion-resistant

    Standards Met

    DIN ISO9001 Din ISO9002

    Tip Size

    PZ2

    Tip Type

    Pozi

    UNSPSC Code

    27111701