£0.59
Ex VAT
£0.71
Inc VAT
5 Variations Available
Product Details
Product Specification
Crosspoint
Have nickel chrome molybdenum steel blades, hardened and tempered. Chrome plated, with swivel tops which resist oil and acid. Supplied in plastic cases. Ideal for jewellers and watchmakers.
Attribute | Value |
---|---|
Blade Length | 21mm |
Brand | Kennedy |
EAN | 5036140121607 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Chrome Plated |
Insulated | No |
Overall Length | 91mm |
Screwdriver Type | Precision |
Special Features | Oil and Acid Resistant Swivel top |
Tip Size | PH0 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |