noscriptProtwist® Screwdrivers | Cromwell Tools

Facom

Protwist® Screwdrivers

4 Variations

These Protwist® Screwdrivers allow you to transmit more torque and provides fast screwing speed. They feature a natural grip to give excellent comfort, a soft polyurethane zone, polyamide core for high resistance to impact, stress, abrasion and chemical agents. The screwdrivers have AN/ANF drive heads for slotted heads screws. The machined blades and round shank allows you to reach into recesses. Available in a range of sizes, each product possesses a matte chrome blad and a hardened black tip.

Features and benefits
• Round shank allows for access in holes to reach even recessed bolts
• Extra-long shank allows for use in difficult and restricted areas
• Inline Hardening Process ensures up to +100% Tip Life and +100% Bar Strength for maximum durability
• Handle material improves user comfort and grip whilst still offering solvent resistance
• Blades possess a "tri-coating" treatment of Zinc-Nickel-Chromium to give the product 4 x more corrosion resistance
• Handles possess a channel that allows you to deliver +10% more torque
• Laser etched markings depict the product size to allow for easier tool selection
• CNC tip machining gives a better screw fit that in turn increases torque deliverance and reduces tip wear

Typical Applications
• Electrical
• DIY
• Construction

Standards
• NF ISO 2380- 1
• NF ISO 2380- 2
• ISO 2380- 1
• ISO 2380- 2
• DIN ISO 2380- 1
• DIN ISO 2380- 2
• ASME B107.600