£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Delivered with 1 3-bit holder:
Slotted head: 5.5 mm.
Phillips®: PH2.
Pozidriv®: PZ2.
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | E160803 |
Screwdriver Type | Ratchet |
Tip Type | Hex |
UNSPSC Code | 27111701 |