£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
This spiral ratchet screwdriver has a polished chrome plated body with a comfortable lacquered wood handle. Boasting a 3-way ratchet action and a quick release chuck, the product is supplied with chrome vanadium steel crosspoint and flared screwdriver bits.
Features and Benefits
• Polished chrome plated body improves resistance to wear and tear as well as providing an easy tool clean
• 3-way ratchet makes for easier application of torque with less user effort
• Quick release chuck allows you to speedily disengage from fasteners
• Lacquered wood handle improves user comfort and grip when using
• Chrome vanadium steel bits are highly durable
• Supplied with crosspoint and flared screwdriver bits for versatility of use and to get you started quickly
• Driver Finish - Chrome plated
• Bits - Sand Blasted
Typical Applications
• Construction
• Electrical
• DIY
Attribute | Value |
---|---|
Blade Length | 430mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140227491 |
ECLASS Code | 21040401 |
Handle Material | Hardwood |
Insulated | No |
Overall Length | 490mm |
Screwdriver Type | Ratchet |
Special Features | Ratchet Action |
Tip Type | Phillips Slotted |
UNSPSC Code | 27111701 |