£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
The Stanley 066358 multibit ratchet stubby screwdriver comes with 6 x 1/4" hex bits, which are stored in the screwdrivers removable end cap for quick and easy bit changes. Featuring an easy to use ratchet mechanism with screw and unscrew direction twist action handle.
The bi-material handle is comfortable to use and provides added torque and easy access to bit storage, while the magnetic bit holder ensures that bits are held securely in when in use.
Features and Benefits
• INTERNAL BIT STORAGE: For easy access and fast changeover of bits
• MAGNETIC TIP: Magnetic head holds bits safely in place and allows quick and easy accessory changes
• EXTRA GRIP: Bi-material handle ensures optimum comfort and grip
• 3-position ratchet handle with clockwise, anti-clockwise and locked ratcheting positions for extra versatility
• Stubby screwdriver design is perfect for working in restricted or awkward spaces
• HIGH QUALITY RATCHETING MECHANISM: Enables fast operation in a variety of professional screwdriving applications
Contents
• 6x screwdriver bits (PH1-PH2, PZ1-PZ2, Flared 4.5-6 mm)
• Ratcheting handle
• Stubby screwdriver
• Ratcheting mechanism
Typical Applications
• Ideal for all tight or restricted screw driving application around the home, office or work site
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | 0-66-358 |
Number of Pieces | 3 |
Overall Length | 155mm |
Screwdriver Type | Ratchet |
Tip Size | 4.5mm 6mm PH1 PH2 PZ1 PZ2 |
Tip Type | Phillips Pozi Slotted Torx |
UNSPSC Code | 27111701 |