£5.79
Ex VAT
£6.95
Inc VAT
9 Variations Available
Product Details
Product Specification
For use with 99 series driver handles.
Attribute | Value |
---|---|
Application | Joinery |
Bit Type | Phillips |
Brand | Xcelite |
Drive Size | 1/4" Hex |
EAN | 0037103483515 |
ECLASS Code | 21040401 |
Overall Length | 115mm |
Special Features | Replaceable Blade |
Tip Size | PH2 |
UNSPSC Code | 27111701 |