Kennedy-Pro

Screwdriver Phillips PH0 x 75mm

SKU:

KEN5724420K

MPN:

5724420K

£2.49

Ex VAT

£2.99

Inc VAT

OUT OF STOCK

    Product Details

    Expert quality, hardened and tempered chrome alloy steel blades. Fitted ­with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied.


    Crosspoint
    Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.


    Product Specification
    Attribute
    Value

    Blade Length

    75mm

    Blade Material

    Chrome Alloy Steel

    Brand

    Kennedy-Pro

    EAN

    5036140120709

    ECLASS Code

    21040401

    Finish/Coating

    Black Oxide

    Handle Material

    Polypropylene Thermoplastic Rubber

    Insulated

    No

    Overall Length

    170mm

    Screwdriver Type

    Precision

    Special Features

    Swivel top

    Tip Size

    PH0

    Tip Type

    Phillips

    UNSPSC Code

    27111701