£3.19
Ex VAT
£3.83
Inc VAT
7 Variations Available
Product Details
Product Specification
With a traditional 'fluted' design handle, these Crosspoint screwdrivers are designed to help eliminate slippage when applying torque to Crosspoint screws. Composed of a high-quality steel blade with a satin finish, a magnetic tip hardened and ground to prolong tool life, and high-impact plastic handles, this range of screwdrivers is ideal for professional applications. Available to buy in a variety of sizes, with the No.2 driver being suitable for most applications.
Features and Benefits
• Traditional fluted design handle improves grip and user comfort
• Available in a variety of sizes to suit your requirements
• High-quality steel blades with a satin finish are robust and suited for regular use
• Magnetic tips allow the user to apply maximum torque whilst holding fasteners in place to avoid cam-out
• High-impact plastic handles are durable and resistant to acid, oil, and general wear and tear
Typical Applications
• Engineering
• Construction
• Automotive
• Electrical
• DIY
Standards
• DIN ISO 8764
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140120259 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Plastic |
Insulated | No |
Overall Length | 250mm |
Screwdriver Type | Standard |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 8764 |
Tip Size | PH3 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |