noscriptKennedy-Pro Screwdriver Slotted 3mm x 75mm 5724350K | Cromwell Tools

Kennedy-Pro

Screwdriver Slotted 3mm x 75mm

SKU:

KEN5724350K

MPN:

5724350K

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (50+)

    Product Details

    These Pro-Torq parallel tip screwdrivers deliver expert quality, with hardened and tempered chrome alloy steel blades, each driver is fitted ­with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head, therefore the driver needs to be selected in the most convenient size for your desired fasteners.


    Features and Benefits
    • Chrome alloy steel blades are highly durable
    • Dual material handle combines the robust and stable nature of polypropylene with soft and comfortable thermoplastic rubber
    • Ratchet action allows the user o apply more torque with minimal effort
    • Available in a range of sizes to suit your exact requirements
    • Black oxide tip is protected against corrosion and is designed to not round off fasteners for longevity


    Typical Applications
    • Electrical
    • DIY
    • Construction
    • Plumbing
    • Engineering


    Product Specification
    Attribute
    Value

    Blade Length

    75mm

    Blade Material

    Chrome Alloy Steel

    Brand

    Kennedy-Pro

    EAN

    5036140120648

    ECLASS Code

    21040401

    Finish/Coating

    Black Oxide

    Handle Material

    Polypropylene Thermoplastic Rubber

    Insulated

    No

    Overall Length

    170mm

    Screwdriver Type

    Precision

    Special Features

    Swivel top

    Tip Size

    3mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701