£2.19
Ex VAT
£2.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Expert quality, hardened and tempered chrome alloy steel blades. Fitted with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied.
TX
TX head screws are used predominantly for engineering and automotive applications.
The design of the screw allows high torque levels to be applied without the driver slipping.
Attribute | Value |
---|---|
Blade Length | 50mm |
Blade Material | Chrome Alloy Steel |
Brand | KennedyPro |
EAN | 5036140121249 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 145mm |
Screwdriver Type | Precision |
Tip Size | T10 |
Tip Type | Torx |
UNSPSC Code | 27111701 |