£0.89
Ex VAT
£1.07
Inc VAT
9 Variations Available
Product Details
Product Specification
Crosspoint
Ergonomically designed handles which are dual material and three-sided for improved torque and reduced fatigue. Chrome vanadium steel blades with magnetic tips and a hanging hole in the handle.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Vanadium Steel |
Brand | Yamoto |
EAN | 5036140254060 |
ECLASS Code | 21040401 |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 210mm |
Screwdriver Type | Standard |
Series | Tri-Line™ |
Special Features | Magnetized Tip |
Tip Size | PH2 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |