£8.49
Ex VAT
£10.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Short round blade protwist screwdriver with ball handle, its small structure makes it great for use in confined spaces. Corrosion resistant blade made from a "tri-coating" treatment. The inline hardening process creates a long lasting tip life and good bar strength.
Features and Benefits
• Handle material is softer for more comfort and is still chemical resistant
• Laser marking gives virtually permanent markings
• CNC tip machining gives better screw fit increasing torque transfer and reducing wear
Attribute | Value |
---|---|
Blade Length | 35mm |
Blade Material | Silicon Carbon |
Brand | Facom |
EAN | 3662424096037 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide Chrome-Plated |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | ATD2X35 |
Overall Length | 91mm |
Screwdriver Type | Standard |
Series | Protwist |
Special Features | Corrosion-resistant |
Standards Met | ASME B107.600 DIN ISO 8764-1 DIN ISO 8764-2 ISO 8764-1 ISO 8764-2 NF ISO 8764-1 NF ISO 8764-2 |
Tip Size | PZ2 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |