Expert by Facom

Standard Screwdriver Slotted 2.5mm x 75mm

SKU:

BTL5827660C

MPN:

E160201

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (5)

    Product Details

    With its ergonomic design handle and chrome steel blade, this flared screwdriver is ideal for use in affixing slotted head screws.


    Features and Benefits
    • Enhanced grip handle to allow for efficient operation
    • Blade coated in Chrome Vanadium Steel to ensure longevity and for a professional finish
    • Sand blasted tip for precision


    Product Specification
    Attribute
    Value

    Blade Length

    75mm

    Brand

    Expert by Facom

    ECLASS Code

    21040401

    Insulated

    No

    MFR Part No.

    E160201

    Screwdriver Type

    Standard

    Tip Size

    2.5mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701