noscriptKennedy Standard Screwdriver Slotted 6.5mm x 100mm 5724060K | Cromwell Tools

Kennedy

Standard Screwdriver Slotted 6.5mm x 100mm

SKU:

KEN5724060K

MPN:

5724060K

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (50+)

    Product Details

    With a traditional 'fluted' design handle, these square blade, flared tip screwdrivers are ideal for regular and punishing use. Possessing high quality steel blades with a satin finish, the product also boasts magnetic tips, hardened and ground to prolong tool life. The high impact plastic handles are acid and oil resistant and are available in four different sizes. Square bladed screwdrivers can be gripped in a spanner or locking wrench to allow greater torque to be applied from the side rather than from directly above the screwdriver.


    Features and Benefits
    • Blades are manufactured from high quality steel for durability
    • Magnetic tips allow you to effectively hold the fastener in place whilst applying torque for ease
    • Available in four sizes to allow you to select the product that best suits your needs
    • High impact plastic handles provide grip, control, durability and comfort to the user


    Typical Applications
    • Construction
    • DIY
    • Plumbing
    • Electrical
    • Engineering


    Standards
    • DIN ISO 2380


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Blade Material

    Steel

    Brand

    Kennedy

    EAN

    5036140120532

    ECLASS Code

    21040401

    Finish/Coating

    Satin

    Handle Material

    Plastic

    Insulated

    No

    Overall Length

    245mm

    Screwdriver Type

    Standard

    Special Features

    Magnetized Tip

    Tip Size

    6.5mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701