£2.29
Ex VAT
£2.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Crosspoint
Featuring a classic slimline design favoured by the automotive industry. Black high impact plastic handles. Chrome finish alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. Flat blades have hexagon bolster to allow extra torque to be applied using a spanner.
Attribute | Value |
---|---|
Blade Length | 38mm |
Blade Material | Chrome Alloy Steel |
Brand | Yamoto |
EAN | 5036140212732 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Plastic |
Insulated | No |
Overall Length | 96mm |
Screwdriver Type | Stubby |
Special Features | Magnetized Tip |
Tip Size | PH2 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |