£4.83
Ex VAT
£5.80
Inc VAT
Product Details
Product Specification
Available in a variety of sizes and specifications, these screwdrivers can suit a wide variety of needs. With ergonomic handles, high quality blades and a professional finish.
Features and Benefits
• Colour coded for ease and transparency of use
• High quality robust silicon carbon steel blade for durability
• Ergonomic grip handle for precision working and heightened torque
• Available in a variety of sizes and specifications to meet a plethora of needs
Attribute | Value |
---|---|
Blade Length | 35mm |
Brand | Facom |
EAN | 3148517737839 |
ECLASS Code | 21040401 |
MFR Part No. | AND2X35 |
Screwdriver Type | Stubby |
Tip Size | 2.0mm |
Tip Type | Pozi |
UNSPSC Code | 27111701 |