£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
This T-Handle slot driver is specially designed for screw fastening on cameras.
Features and Benefits
• Specially designed to prevent damage to camera and are ideal for attachment with screw fixings
• Ideal for tripods and gimbal stabilisers screws
• Made from strong and durable chrome vanadium
Typical Applications
• For the film/video industry
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341075798 |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | 7579 |
Number of Pieces | 1 |
Screwdriver Type | T-Handle |
Tip Type | Slotted |
UNSPSC Code | 27111701 |