noscriptLaser Tools TRIANGLE SCREWDRIVER 2.3MM 5782 | Cromwell Tools

Laser Tools

TRIANGLE SCREWDRIVER 2.3MM

SKU:

LSR5725782T

MPN:

5782

£4.49

Ex VAT

£5.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This triangular tip screwdriver is ideal for electronics.


    Features and Benefits
    • The handle of the screwdriver is designed with comfort and added grip
    • The handle of screwdriver is made from strong and durable ABS and PVC
    • Made from Nickel- alloy steel for added strength


    Applications
    • Used on electronics


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341057824

    ECLASS Code

    21040401

    Insulated

    No

    MFR Part No.

    5782

    Number of Pieces

    1

    Screwdriver Type

    Standard

    Tip Size

    2.3mm

    UNSPSC Code

    27111701