£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
This triangular tip screwdriver is ideal for electronics.
Features and Benefits
• The handle of the screwdriver is designed with comfort and added grip
• The handle of screwdriver is made from strong and durable ABS and PVC
• Made from Nickel- alloy steel for added strength
Applications
• Used on electronics
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341057831 |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | 5783 |
Number of Pieces | 1 |
Screwdriver Type | Standard |
Tip Size | 3.0mm |
UNSPSC Code | 27111701 |