SKU:
S&J5225958V
MPN:
5958RSA/21
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Razorsharp Active Anvil Secateurs are suitable for pruning hard and dead woods. The anvil action reduces stem twisting on woody branches, contoured ergonomic handle enables this a relaxed tool to use when pruning your garden.
Features and Benefits
• Hardened carbon steel blades are strong and deliver a precise, clean cut
• PTFE coating creates a non-stick surface for cleaner cuts
• Large safety thumb catch for effortless locking and unlocking
• Contoured handle design for a comfortable grip
• Weighing 204g, these secateurs offer stability and reliability
Attribute | Value |
---|---|
Blade Finish/Coating | PTFE |
Blade Material | Hardened Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Anvil |
ECLASS Code | 21040302 |
Hand Preference | Right Hand/Left Hand |
Handle Material | Bi-Material |
Insulated | No |
Maximum Cutting Width/Diameter | 12mm |
MFR Part No. | 5958RSA/21 |
Number of Pieces | 1 |
Overall Length | 210mm |
Protection Features | Rust-resistant |
Series | Razorsharp Active |
Type | Secateur |
UNSPSC Code | 27112007 |
Warranty | No |
Weight | 204g |