SKU:
S&J5225960V
MPN:
5960RSA/21
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Razorsharp Active Bypass Secateurs designed for cutting living and softer green stems. Bypass cutting action reduces stem bruising and contoured ergonomic handle makes this a comfortable tool to use when pruning.
Features and Benefits
• Hardened carbon steel blades are strong and deliver a precise, clean cut
• PTFE coating creates a non-stick surface for cleaner cuts
• Large safety thumb catch for effortless locking and unlocking
• Contoured handle design for a comfortable grip
• Lightweight design reduces fatigue and makes it easy to handle
Attribute | Value |
---|---|
Blade Finish/Coating | PTFE |
Blade Material | Hardened Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Bypass |
ECLASS Code | 21040302 |
Hand Preference | Right Hand/Left Hand |
Handle Material | Bi-Material |
Insulated | No |
Maximum Cutting Width/Diameter | 15mm |
MFR Part No. | 5960RSA/21 |
Number of Pieces | 1 |
Overall Length | 225mm |
Protection Features | Rust-resistant |
Series | Razorsharp Active |
Type | Secateur |
UNSPSC Code | 27112007 |
Warranty | 5 Year |
Weight | 190g |