SKU:
S&J5227459B
MPN:
7459BS
£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Razorsharp Advance Geared Bypass Secateurs are designed to make garden pruning easier. With mechanical innovations including geared and ratchet mechanisms and ergonomic design.
Features and Benefits
• Carbon steel blades are strong and deliver a precise, clean cut
• PTFE coating creates a non-stick surface for cleaner cuts
• Ergonomic handle design for a comfortable grip
• Handle lock to avoid accidental cutting or injury
• Weighing just 200g, reduces fatigue and makes it easy to handle
• Bypass action minimises bruising when cutting green, live stems
• Geared mechanism amplifies force, making cutting 20% easier
Attribute | Value |
---|---|
Blade Finish/Coating | PTFE |
Blade Material | Carbon Steel |
Brand | Spear & Jackson |
Cutting Action | Geared Bypass |
EAN | 5012095611653 |
ECLASS Code | 21040302 |
Hand Preference | Right Hand/Left Hand |
Handle Material | Plastic |
Insulated | No |
Maximum Cutting Width/Diameter | 15mm |
MFR Part No. | 7459BS |
Number of Pieces | 1 |
Overall Length | 205mm |
Protection Features | Soft Feel Ergonomic Handle |
Series | Razorsharp Advance |
Type | Secateur |
UNSPSC Code | 27112007 |
Warranty | 10 Year |
Weight | 200g |