£328.33
Ex VAT
£394.00
Inc VAT
Product Details
Product Specification
Product Documents
The Optibelt Laser Pointer II makes it easier to align belt drives systems through adjustment via their front or side faces, respectively.
Designed to simplify the alignment of belt drives, improving their operation and prolonging their service life.
Features and Benefits
• Exact align line projection
• Measuring of parallel and angular misalignment
• Higher operational reliability of the drives
• Time saving and precise measuring method
Attribute | Value |
---|---|
Battery Type | 1.5 V AA-battery |
Brand | Optibelt |
ECLASS Code | 21160504 |
Laser Class | class l M EN 60825-1 |
Levelling Type | Manual |
Number of Lasers | 1 |
Type | Optibelt Laser Pointer 2 |
UNSPSC Code | 27111802 |