£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
Suited for professional use, this 55 piece socket set is the simple way of ensuring you always have the correct socket to hand no matter the application. Supplied in a robust, plastic carry case, the set contains both metric and imperial sized sockets with a 1/2in. square drive and accessories.
Features and Benefits
• Contains both metric and imperial sized sockets for versatility
• 55 piece set is highly comprehensive to ensure you always have the correct component to hand no matter the application
• Supplied in a robust plastic carry case for ease of storage, organisation and transportation of your tools and components
Contents
• 1/2in. hex sockets: 8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-25-26-27-28-29-30-32-34 mm
• 1/2in. 12-point sockets: 3/8in.-7/16in.-1/2in.-9/16in.-5/8in.-11/16in.-3/4in.-13/16in.-7/8in.-15/16in.-1in.-1.1/16in.-1.1/8in.-1.3/16in.-1.1/4in.
• 1/2in. Torx® sockets: E10-E11-E12-E14-E16-E18-E20-E24
• 1x 1/2in. locking meter ratchet
• 2x 1/2in. extensions 130-250 mm
• 1x 1/2in. sliding T-handle
• 1x 1/2in. universal joint
• 1x 1/2in. to 3/8in. adaptor
• 1x 3/8in. to 1/2in. adaptor
• Supplied in socket set case - also converts into a modular storage system for use in roller cabinets
Typical Applications
• Plumbing
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Bit Type | Torx |
Brand | Expert by Facom |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 3258950329093 |
ECLASS Code | 21040218 |
MFR Part No. | E032909 |
Number of Pieces | 55 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Size Range | 3/8 - 1-1/4" 8mm - 34mm |
Torx Bit Size | E10 E11 E12 E14 E16 E18 E20 E24 |
UNSPSC Code | 27111703 |