SKU:
KEN5726000K
MPN:
5726000K
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Chrome vanadium steel blades with magnetic tips. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Manufactured with convenient hanging hole in the handle for storage.
Features and Benefits
• Chrome vanadium steel blades are highly robust
• Magnetic tips hold the fastener in place to allow the user to apply torque more accurately
• Dual grip triangular design handle has been uniquely designed for maximum user comfort when driving
• Each driver possesses a convenient hanging hole for storage
• Supplied in a zip around wallet for protection and storage of your tools
Contents
• Crosspoint: No.1 x 75, No.2 x 100
• PZ: No.2 x 100
• Flared: 6.5 stubby, 6.5 x 100, 6.5 x 200
• Parallel: 5.5 x 75, 5.5 x 150
Typical Applications
• Electrical
• DIY
• Construction
• Engineering
Attribute | Value |
---|---|
Blade Length | 100 150 200 75mm |
Brand | KennedyPro |
EAN | 5036140003088 |
ECLASS Code | 21040401 |
Number of Pieces | 8 |
Screwdriver Type | Standard Screwdriver |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 5.5mm 6.5mm No.1 No.2 |
Tip Type | Flared Parallel Phillips Pozi |
UNSPSC Code | 27111728 |